Shop All AC & Refrigeration Accessories
Tmi
Insulated Truck Curtain, 8 ft H x 8 ft W
Mfr # 999-00271
Zoro # G9888505
product price: $715.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Includes Sliding track hardware with nylon rollers and track supports.
- Temp. Range 0 Degrees to 150 Degrees F
- Height 8 ft
- Width 8 ft
- Curtain Material Double Layer 18 oz. PVC Coated Polyester with Center Insulation Layer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00271
- Zoro # G9888505
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Height | 8 ft |
Width | 8 ft |
Details
Includes | Sliding track hardware with nylon rollers and track supports. |
Temp. Range | 0 Degrees to 150 Degrees F |
Item | Insulated Truck Curtain |
Curtain Material | Double Layer 18 oz. PVC Coated Polyester with Center Insulation Layer |
Curtain Wall Item | Truck Curtain |
Number of Panels | 1 |
Curtain/Door Mounting | Wall Mount |
Curtain Color | Blue |
Operation | Manual Slide |
Track Configuration | Straight |
Window Included | No |
Mounting | Side of Jamb Mount |
Curtain/Door Material | Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer |
Standards | Enhanced Insulation Value |
Curtain/Door Operation | Manual Slide |
Description
Curtain Wall Item Truck Curtain, Track Configuration Straight, Curtain/Door Mounting Wall Mount, Height 8 ft, Width 8 ft, Curtain Color Blue, Curtain/Door Material Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports., Standards Enhanced Insulation Value, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Curtain/Door Operation Manual Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 203370 Prefilter For 20" X 20" (203370)
- ALL-FILTERS 16X16X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16162.11 4PK)
- MASTER Multi Bracket (22-504-0002)
- ROBERTSHAW Flame Sensor, 3" L Probe, Fixed Bracket (10-6840)
- NU-CALGON Rubberized Spray Coating, 16 Oz, Aerosol (4296-50)
- YORK 5Gal Glycol Coolant 40% (013-03344-000)
- MRCOOL 5 Ton Vertical Evaporator Coil - 21" Cabinet (MCVP60CNPA)
- TRACERLINE Leak Detection Dye, Automotive, Heavy-Duty (TP-3900-0008)
- NAVAC Rapid Evacuation Kit, Pro-Plus 1-NHB1, 1-NHB2, 2-NVR1, 1-NMV1 (NEVK3)
- NU-CALGON Condenser Cleaner, Aqueous Solution, 1 qt. (4372-24)
- QWIKPRODUCTS QwikCheck Acid Test Kit (QT2000)
- Tmi AC & Refrigeration Accessories