Shop All Strip Doors
Tmi
Industrial Strip Door, Smooth, 8ftHx6ftW
Mfr # 999-00231
Zoro # G8985277
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Strip Texture Smooth
- Opening Height 8 ft
- Opening Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00231
- Zoro # G8985277
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 6 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Smooth |
Number of Strips | 12 |
% Overlap | 50 |
Temp. Range | -20 Degrees to 140 Degrees F |
Mounting Hardware Material | Galvanized Steel |
Strip Color | Clear |
Strip Thickness | 0.08 in |
Strip Type | Smooth |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 6 ft, Clear, Number of Strips 12, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 1000ft, Bl, Polyprpylne (610080-01000-444)
- TEREX Battery Box with Decals (38215GT)
- ZORO SELECT Rigid Plate Caster, Phenolic, 4 in., 450 lb (1UKW5)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Medium for Standard Bed (6.75' x 8' ft.) (MSW-100)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx3ftW (999-00549)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00415)
- TMI Strip Door, 8 ft. Opening Height, Black (999-00806)
- TMI Industrial Strip Door, Ribbed, 10ftHx9ftW (999-00525)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00406)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00010)
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW (999-00545)
- Tmi Dock Gates & Doors