Shop All Strip Doors
Tmi
Industrial Strip Door, Smooth, 8ftHx5ftW
Mfr # 999-00019
Zoro # G3177316
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 8 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Strip Texture Smooth
- Opening Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00019
- Zoro # G3177316
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 5 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Smooth |
Number of Strips | 10 |
% Overlap | 50 |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.08 in |
Strip Type | Smooth |
Mounting Hardware Material | Galvanized Steel |
Strip Color | Clear |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 5 ft, Clear, Number of Strips 10, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Hydraulic Jack (051159)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 36" W (A3648)
- ZORO SELECT Leveling Caster, Nylon, 2-7/8 in., 1540 lb. (WMLC-700FS)
- ZORO SELECT Truck Wheel Riser, L 54 x W 24 x H 8 (20G293)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00703)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00406)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00718)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00002)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00715)
- TMI Save-T-Loc Strip Door Hardware, 4ft, Alum (999-10050)
- Tmi Dock Gates & Doors