Shop All Strip Doors
Tmi
Industrial Strip Door, Smooth, 8ftHx4ftW
Mfr # 999-00023
Zoro # G0361453
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 8 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Strip Texture Smooth
- Opening Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00023
- Zoro # G0361453
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 4 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Smooth |
Number of Strips | 8 |
% Overlap | 50 |
Mounting Hardware Material | Galvanized Steel |
Strip Color | Clear |
Strip Type | Smooth |
Strip Thickness | 0.08 in |
Temp. Range | 0 Degrees to 150 Degrees F |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 4 ft, Clear, Number of Strips 8, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- STARKE Chain Sling, 5/16in, G80, Sling Hook, 3 ft (SCSG80516-3LS-3)
- GREENLEE Form Roller Assy, Imc Combi 555Cx/Dx (13856)
- CROSBY Eye Hook, Alloy Steel, 4000 lb., Gold (1022402)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00004)
- TMI Industrial Strip Door, Smooth, 8ftHx6ftW (999-00020)
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00607)
- TMI Industrial Strip Door, Smooth, 8ftHx5ftW (999-00019)
- TMI Industrial Strip Door, Ribbed, 8ftHx10ftW (999-00530)
- TMI Industrial Strip Door, Ribbed, 10ftHx8ftW (999-00034)
- Tmi Dock Gates & Doors