Shop All Strip Doors
Tmi
Industrial Strip Door, Smooth, 7ftHx5ftW
Mfr # 999-00502
Zoro # G9602871
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Smooth
- Opening Height 7 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00502
- Zoro # G9602871
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 5 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 10 |
% Overlap | 50 |
Mounting Hardware Material | Galvanized Steel |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Strip Type | Smooth |
Strip Thickness | 0.08 in |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 5 ft, Clear, Number of Strips 10, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Scooter With Handles, Blue/yellow, 4 Rubber Swivel Casters, Plastic, 12 X 12 (PGH12)
- DAYTON Pallet Jack, Fork L 42 In, L 56xW 27 In (2TUR5)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 2-22 (1/4") (3990101)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242-XR)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00718)
- TMI Industrial Strip Door, Ribbed, 8ftHx5ftW (999-00030)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00710)
- TMI Strip Door, 7 ft. Opening Height, Black (999-00802)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00203)
- TMI Flexible Bulk Rolls, Smooth, 6" W (999-00400)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00121)
- Tmi Dock Gates & Doors