Shop All Strip Doors
Tmi
Industrial Strip Door, Smooth, 7ftHx4ftW
Mfr # 999-00016
Zoro # G1691191
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Smooth
- Opening Height 7 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00016
- Zoro # G1691191
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 4 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 8 |
% Overlap | 50 |
Strip Color | Clear |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.08 in |
Strip Type | Smooth |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 4 ft, Clear, Number of Strips 8, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-3)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A1E20B4W4C2P3)
- TRI-ARC Rolling Ladder, 4 Steps, Serrated Tread (WLAR104245)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00013)
- TMI Industrial Strip Door, Smooth, 7ftHx6ftW (999-00503)
- TMI Replacment Strip, Anti-Static, 8in, Clear, PK5 (999-00562)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00658)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00600)
- GLOBAL INDUSTRIAL Replacement 12in x 8' Scratch Resistant Ribbed Clear Strip for Strip Curtains (786CP16)
- Tmi Dock Gates & Doors