Shop All Dock Doors, Seals & Shelters
Tmi
Industrial Strip Door, Smooth, 12ftHx12ftW
Mfr # 999-00240
Zoro # G9818724
product price: $736.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Height 12 ft
- Opening Width 12 ft
- Mounting Hardware Material Galvanized Steel
- Strip Thickness 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00240
- Zoro # G9818724
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Opening Height | 12 ft |
Opening Width | 12 ft |
Strip Length | 12 ft 3 in |
Strip Width | 12 in |
Details
Item | Strip Door |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Mounting Hardware Material | Galvanized Steel |
Strip Thickness | 0.12 in |
Strip Material | PVC |
Number of Strips | 18 |
Temp. Range | -20 Degrees to 140 Degrees F |
% Overlap | 67 |
Strip Color | Clear |
Strip Texture | Smooth |
Strip Type | Smooth |
Description
Strip Door, Smooth, Strip Width 12 in, Strip Length 12 ft 3 in, Opening Height 12 ft, Opening Width 12 ft, Clear, Number of Strips 18, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage Grade 70 Transport Chain G70375B10 - 3/8" Dia. - 6600 Lb. Cap. - 10' Box (G70375B10)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- COFFING HOISTS Coffing Upper Hook Plate Assembly (420985SAC)
- DAYTON Equipment Roller, Swivel, 2,200 lb. Cap (2MPT1)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- TMI Roll-Up Door, Motorized, 10 ft H x 8 ft W (999-00267)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- TMI Roll-Up Door, Motorized, 10 ft H x 10 ft W (999-00268)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084XDCGR)
- Tmi Dock Gates & Doors