Shop All Strip Doors
Tmi
Industrial Strip Door, Smooth, 12ftHx12ftW
Mfr # 999-00022
Zoro # G1768611
product price: $886.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$886.99
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 12 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Strip Texture Smooth
- Opening Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00022
- Zoro # G1768611
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 12 ft |
Opening Width | 12 ft |
Strip Length | 12 ft 3 in |
Strip Width | 12 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Smooth |
Number of Strips | 18 |
% Overlap | 67 |
Strip Color | Clear |
Mounting Hardware Material | Galvanized Steel |
Strip Type | Smooth |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.12 in |
Description
Strip Door, Smooth, Strip Width 12 in, Strip Length 12 ft 3 in, Opening Height 12 ft, Opening Width 12 ft, Clear, Number of Strips 18, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck, 1000 lb., 23-3/4" W (240004)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 4000 lb. (AHA-4-10-10)
- WESCO Pumping Pedal Assembly Kit (050750)
- BUYERS PRODUCTS WINCH BAR, COMBO, BLACK (1903065)
- TMI Rip-A-Strip Replacment, Smooth, 12in, Clear (999-00204)
- TMI Industrial Strip Door, Ribbed, 10ftHx8ftW (999-00034)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00007)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00541)
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00120)
- TMI Industrial Strip Door, Ribbed, 8ftHx10ftW (999-00530)
- Tmi Dock Gates & Doors