Shop All Strip Doors
Tmi
Industrial Strip Door, Ribbed, 8ftHx6ftW
Mfr # 999-00234
Zoro # G8985304
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 8 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Strip Texture Ribbed
- Opening Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00234
- Zoro # G8985304
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 6 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Ribbed |
Number of Strips | 12 |
% Overlap | 50 |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Color | Clear |
Strip Thickness | 0.08 in |
Strip Type | Ribbed |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Ribbed, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 6 ft, Clear, Number of Strips 12, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1208R2632A3E12B4C1P6)
- HSI Sngl Leg Chain Slng, 3/4 in dia, 3ft L, Oblong Link to Slng Hook, 35,300lb Lmt (10SOS3/4-03)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 350 lb. (P12RX-UP040D-12)
- TRACTEL Tralift Manual Chain Hoist, 500 lb. (0.25 Ton) Load Capacity, 10 ft. Lift (056429)
- TMI Save-T-Loc Strip Door Hardware, 8ft, Alum (999-00571)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00072)
- TMI Flexible Bulk Roll, Smooth, 8in, Amber Weld (999-00125)
- TMI Flexible Bulk Roll, Reinforced, 6in, Clear (999-00124)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00614)
- TMI Industrial Strip Door, Smooth, 8ftHx8ftW (999-00506)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 10', 12" x .216 (444666)
- Tmi Strip Doors