Shop All Strip Doors
Tmi
Industrial Strip Door, Ribbed, 8ftHx6ftW
Mfr # 999-00031
Zoro # G2990066
original price:
$362.00
17% off
new price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Ribbed
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Height 8 ft
- Opening Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00031
- Zoro # G2990066
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 6 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 12 |
% Overlap | 50 |
Strip Thickness | 0.08 in |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Strip Type | Ribbed |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Ribbed, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 6 ft, Clear, Number of Strips 12, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Zerk Axle And Nut, (1) Piece, 1/2"x3-3/8" (AZ50-338)
- KINEDYNE Anchor Shackle, 5/8 in. Body Size (101-12625GRA)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, SS (BBS24SBK)
- CASTERHQ 6"x2" RED DUCTILE Steel Wheel, Replacement Wheel, 1,900 lbs Capa (CB-RDSW62)
- TMI Flexible Bulk Roll, Reinforced, 8in, Clear (999-00070)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10102)
- TMI Industrial PVC Strip Door, 12 ft. 3" L (999-00623)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00629)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00415)
- TMI Save-T-Loc Strip Door Hardware, 1ft, Alum (999-00567)
- ALECO Clear-Flex II Standard Scratch-Guard Bulk Roll 12" x .216 x 150' (170025)
- Tmi Strip Doors