Shop All Strip Doors
Tmi
Industrial Strip Door, Ribbed, 8ftHx5ftW
Mfr # 999-00030
Zoro # G2934967
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Ribbed
- Opening Height 8 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00030
- Zoro # G2934967
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 5 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 10 |
% Overlap | 50 |
Strip Type | Ribbed |
Temp. Range | 0 Degrees to 150 Degrees F |
Mounting Hardware Material | Galvanized Steel |
Strip Thickness | 0.08 in |
Strip Color | Clear |
Description
Strip Door, Ribbed, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 5 ft, Clear, Number of Strips 10, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Drive Rivet (18436G1)
- JET Hand Chain Hoist With 20ft Lift, 1-Ton (S90-100-20)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft Hoist Lift (JLP-075A-20)
- VESTIL 6x96 Fork Extensions 4k Black PR (FE-6-96)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00203)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00201)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00014)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00604)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00411)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00744)
- TMI Industrial PVC Strip Door, 12 ft. 3" L (999-00623)
- Tmi Dock Gates & Doors