Shop All Strip Doors
Tmi
Industrial Strip Door, Ribbed, 8ftHx10ftW
Mfr # 999-00530
Zoro # G9602591
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Ribbed
- Opening Height 8 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00530
- Zoro # G9602591
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 10 ft |
Strip Length | 8 ft 3 in |
Strip Width | 12 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 15 |
% Overlap | 67 |
Strip Thickness | 0.12 in |
Strip Color | Clear |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Ribbed |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Ribbed, Strip Width 12 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 10 ft, Clear, Number of Strips 15, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS820-SSR)
- KLEIN TOOLS Block and Tackle Spliced to Cat. No. 268 Block (1802-30SR)
- FAIRBANKS Casters, Phenolic, Swivel, 6" (N22-6-MC)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 3 Shelves, 5000 lb (3GH248-8PHKBKPL)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00011)
- TMI Strip Door Hardware, 4 ft., Aluminum (999-00050)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- TMI Strip Door Hardware, 3 ft., Steel (999-00074)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear (999-00130)
- TMI Industrial Strip Door, Smooth, 8ftHx6ftW (999-00020)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00406)
- Tmi Dock Gates & Doors