Shop All Strip Doors
Tmi
Industrial Strip Door, Ribbed, 7ftHx5ftW
Mfr # 999-00519
Zoro # G9602704
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 7 ft
- Strip Texture Ribbed
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00519
- Zoro # G9602704
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 5 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 10 |
% Overlap | 50 |
Temp. Range | 0 Degrees to 150 Degrees F |
Mounting Hardware Material | Galvanized Steel |
Strip Color | Clear |
Strip Thickness | 0.08 in |
Strip Type | Ribbed |
Description
Strip Door, Ribbed, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 5 ft, Clear, Number of Strips 10, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-4)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 6" x 2", 4800 lb Capacity (D-CK4-GFN6-2)
- ZORO SELECT Kingpin Swivel Cster, Thrm Rubber, 2 in., 110 lb. (LRA-TPA 50KF-FI)
- LIFT-ALL Logistic Ratchet Strap, 20 ftx2 In, 1000lb (TE60810)
- TMI Industrial Strip Door, Ribbed, 10ftHx8ftW (999-00034)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00714)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00614)
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- TMI Industrial Strip Door, Ribbed, 7ftHx3ftW (999-00517)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx3ftW (999-00549)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00224)
- Tmi Strip Doors