Shop All Strip Doors
Tmi
Industrial Strip Door, Ribbed, 12ftHx12ftW
Mfr # 999-00028
Zoro # G2435842
product price: $747.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Ribbed
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Height 12 ft
- Opening Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00028
- Zoro # G2435842
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 12 ft |
Opening Width | 12 ft |
Strip Length | 12 ft 3 in |
Strip Width | 12 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 18 |
% Overlap | 67 |
Strip Type | Ribbed |
Strip Color | Clear |
Mounting Hardware Material | Galvanized Steel |
Strip Thickness | 0.12 in |
Temp. Range | 0 Degrees to 150 Degrees F |
Description
Strip Door, Ribbed, Strip Width 12 in, Strip Length 12 ft 3 in, Opening Height 12 ft, Opening Width 12 ft, Clear, Number of Strips 18, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2'' X 12' Yellow E-Track Straps w/Spring E-Fittings and Wire Hooks (5312SEFWH-Y)
- VESTIL STEEL PIPE SAFETY BOLLARD GARAGE 24 X 3-1/2 IN BLACK (BOL-G-24-3.5)
- JET 20X42 6600Lb Pallet Truck (PTW-2042B)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, 1/2-13 Stem, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GD-80-S-NYN-1/2)
- TMI Save-T-Loc Strip Door Hardware, 1ft, Alum (999-00567)
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- TMI Industrial Strip Door, Smooth, 7ftHx8ftW (999-00508)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00604)
- TMI Save-T-Loc Strip Door Hardware, 4ft, Alum (999-10050)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00031)
- TMI Industrial Strip Door, Smooth, 8ftHx8ftW (999-00506)
- Tmi Strip Doors