Shop All Strip Doors
Tmi
Industrial Strip Door, Ribbed, 10ftHx9ftW
Mfr # 999-00525
Zoro # G9602643
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 10 ft
- Strip Texture Ribbed
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00525
- Zoro # G9602643
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 10 ft |
Opening Width | 9 ft |
Strip Length | 10 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 18 |
% Overlap | 50 |
Strip Type | Ribbed |
Strip Color | Clear |
Strip Thickness | 0.08 in |
Mounting Hardware Material | Galvanized Steel |
Temp. Range | 0 Degrees to 150 Degrees F |
Description
Strip Door, Ribbed, Strip Width 8 in, Strip Length 10 ft 3 in, Opening Height 10 ft, Opening Width 9 ft, Clear, Number of Strips 18, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Hammer Lock Connector, 3/8in Chain, Grade 80, Steel, Chain Sling Component (SCS-38HL)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EE1601NFX7)
- LOOS Fork End, 304 SS, Cable Size 1/16 (MS20667-2)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White (BBS18GW)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00714)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00600)
- TMI Save-T-Loc Strip Door Hdwr, 5ft, Galv Stl (999-10076)
- TMI Industrial Strip Door, Smooth, 10ftHx10ftW (999-00021)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- TMI Flexible Bulk Rolls, Smooth, 16" W (999-00401)
- TMI Flexible Bulk Roll, Reinforced, 12in, Clr (999-00071)
- Tmi Dock Gates & Doors