Shop All Dock Doors, Seals & Shelters
Tmi
Industrial Strip Door, Ribbed, 10ftHx8ftW
Mfr # 999-00243
Zoro # G8985374
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Height 10 ft
- Opening Width 8 ft
- Strip Color Clear
- Strip Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00243
- Zoro # G8985374
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Opening Height | 10 ft |
Opening Width | 8 ft |
Strip Width | 12 in |
Strip Length | 10 ft 3 in |
Details
Item | Strip Door |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Color | Clear |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Material | PVC |
Strip Type | Ribbed |
Number of Strips | 12 |
% Overlap | 67 |
Mounting Hardware Material | Galvanized Steel |
Strip Thickness | 0.12 in |
Strip Texture | Ribbed |
Description
Strip Door, Ribbed, Strip Width 12 in, Strip Length 10 ft 3 in, Opening Height 10 ft, Opening Width 8 ft, Clear, Number of Strips 12, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, SS (2TAL5)
- PEERLESS Chain, Straight, 20 ft., 15,000 lb., Welded (5510620)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (20077 GRAY)
- BAUER LADDER 10 ft Fiberglass Stepladder (35210)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00244)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- TMI Roll-Up Door, Motorized, 10 ft H x 8 ft W (999-00267)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RD25CGR)
- Tmi Dock Gates & Doors