Shop All Strip Doors
Tmi
Industrial Strip Door, Ribbed, 10ftHx7ftW
Mfr # 999-00032
Zoro # G1639766
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Ribbed
- Opening Height 10 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00032
- Zoro # G1639766
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 10 ft |
Opening Width | 7 ft |
Strip Length | 10 ft 3 in |
Strip Width | 12 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 10 |
% Overlap | 67 |
Strip Color | Clear |
Strip Type | Ribbed |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.12 in |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Ribbed, Strip Width 12 in, Strip Length 10 ft 3 in, Opening Height 10 ft, Opening Width 7 ft, Clear, Number of Strips 10, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 150 lb, Number of Wheels: 1 (32J806)
- SAFEWAZE 20ft Ladder Climb System, Complete Kit (019-12001)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 10 Bushel, Yellow (410SOC/ANTI/YEL)
- MAPP CASTER 4"X2" Phenolic Wheel Swivel Caster - 800 Lbs Capacity (146DURB420S)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00407)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00406)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00127)
- TMI Strip Door, 7 ft. Opening Height, Black (999-00802)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00014)
- TMI Strip Door Hardware, 3 ft. 4" L, PP (999-10106)
- TMI Industrial Strip Door, Ribbed, 10ftHx8ftW (999-00034)
- Tmi Dock Gates & Doors