Shop All Strip Doors
Tmi
Industrial Strip Door, Ribbed, 10ftHx10ftW
Mfr # 999-00026
Zoro # G1883454
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 10 ft
- Strip Texture Ribbed
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00026
- Zoro # G1883454
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 10 ft |
Opening Width | 10 ft |
Strip Length | 10 ft 3 in |
Strip Width | 12 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 15 |
% Overlap | 67 |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Ribbed |
Mounting Hardware Material | Galvanized Steel |
Strip Thickness | 0.12 in |
Strip Color | Clear |
Description
Strip Door, Ribbed, Strip Width 12 in, Strip Length 10 ft 3 in, Opening Height 10 ft, Opening Width 10 ft, Clear, Number of Strips 15, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Rope, PES, Braided, 3/16 In. dia., 500 ft. L (AGSBP316500)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- BAUER LADDER 8 ft. Fiberglass Stepladder, 375 lbs. Capacity (35108)
- ORION ROPEWORKS Rope, 5/16" dia., 600 ft. L, All Purpose (570100-W1O-00600-R8390)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00501)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00403)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00657)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00649)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00410)
- TMI Save-T-Loc Strip Door Hardware, 1ft, Alum (999-00567)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00714)
- Tmi Dock Gates & Doors