Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 8 ft. 3" L
Mfr # 999-00634
Zoro # G6122895
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 8 ft
- Strip Texture Ribbed
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00634
- Zoro # G6122895
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 8 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 16 |
% Overlap | 50 |
Strip Thickness | 0.08 in |
Strip Type | Ribbed |
Strip Color | Clear |
Mounting Hardware Material | Galvanized Steel |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Strip Door, Ribbed, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 8 ft, Clear, Number of Strips 16, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1 X 12' X 1,500# Ratchet Strap / 4Pk, 4PK (S10004-12)
- ALBION 5" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 250 lb (P2XR05028S)
- EGA PRODUCTS Fixed Vertical Ladder, 12 Steps, 12 ft. Top Rung Height, Walk Through, 300 lbs. Capacity (MFV12)
- GLOBAL INDUSTRIAL Full Pneumatic Caster Kit 2 Swivel, 2 Rigid, 8 x 2.80 (500CP41)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00538)
- TMI Industrial Strip Door, Ribbed, 8ftHx5ftW (999-00030)
- TMI Industrial Strip Door, Smooth, 10ftHx10ftW (999-00021)
- TMI Industrial Strip Door, Ribbed, 12ftHx10ftW (999-00027)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00613)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- ALECO AirFlex Yellow Mesh Strip Door Kit 4' X 7', 8" x .080 (405048)
- Tmi Dock Gates & Doors