Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 8 ft. 3" L
Mfr # 999-00618
Zoro # G6123050
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Height 8 ft
- Strip Texture Smooth
- Opening Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00618
- Zoro # G6123050
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 10 ft |
Strip Length | 8 ft 3 in |
Strip Width | 12 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Smooth |
Number of Strips | 15 |
% Overlap | 67 |
Strip Color | Clear |
Mounting Hardware Material | Galvanized Steel |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Type | Smooth |
Strip Thickness | 0.12 in |
Description
Strip Door, Smooth, Strip Width 12 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 10 ft, Clear, Number of Strips 15, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U293)
- SR SMITH Pool Ladder Rubber Bumper; White (WRB100A)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb (2.03356.52)
- TMI Flexible Bulk Roll, Smooth, 8in, Red Weld (999-00131)
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- TMI Rip-A-Strip Replacement Strips, 6" W (999-00741)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00607)
- TMI Flexible Bulk Roll, Anti-Static, 12in, Clr (999-00560)
- TMI Industrial Strip Door, Smooth, 8ftHx5ftW (999-00230)
- TMI Flexible Bulk Roll, Smooth, 8in, Clear (999-00122)
- Tmi Strip Doors