Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 8 ft. 3" L
Mfr # 999-00617
Zoro # G6123069
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Strip Texture Smooth
- Opening Height 8 ft
- Opening Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00617
- Zoro # G6123069
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 8 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Smooth |
Number of Strips | 16 |
% Overlap | 50 |
Strip Color | Clear |
Strip Type | Smooth |
Strip Thickness | 0.08 in |
Temp. Range | -20 Degrees to 140 Degrees F |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 8 ft, Clear, Number of Strips 16, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Block (MHGX4EC46GGS)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb. (32J855)
- GLEASON REEL Torque Arm For Dc Driver (WS50-TE-2)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Green) (PRS2-6)
- TMI Save-T-Loc Strip Door Hardware, 4ft, Alum (999-10050)
- TMI Strip Door Hardware, 3 ft., Steel (999-00074)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00742)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00127)
- TMI Industrial Strip Door, Smooth, 10ftHx8ftW (999-00507)
- TMI Save-T-Loc(R) Strip Door Hardware, 6ft L (999-10101)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00010)
- Tmi Strip Doors