Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 7 ft. 3" L
Mfr # 999-00627
Zoro # G6122965
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Height 7 ft
- Strip Texture Ribbed
- Opening Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00627
- Zoro # G6122965
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 6 ft |
Strip Length | 7 ft 3 in |
Strip Width | 6 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Ribbed |
Number of Strips | 18 |
% Overlap | 67 |
Mounting Hardware Material | Galvanized Steel |
Strip Color | Clear |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Type | Ribbed |
Strip Thickness | 0.06 in |
Description
Strip Door, Ribbed, Strip Width 6 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 6 ft, Clear, Number of Strips 18, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.06 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y351)
- ZORO SELECT Frame Of Roller (D215E)
- ZORO SELECT Anti-Slip Ladder Rung, 50in.L x 1-1/8in.H (63C3L13-48.75)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00409)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- TMI Flexible Bulk Roll, Anti-Static, 12in, Clr (999-00561)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00651)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00121)
- ALECO Clear-Flex II Low-Temp Smooth Bulk Roll 8" x .080 x 150' (171127)
- Tmi Strip Doors