Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 7 ft. 3" L
Mfr # 999-00612
Zoro # G6123111
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Height 7 ft
- Strip Texture Smooth
- Opening Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00612
- Zoro # G6123111
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 3 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Smooth |
Number of Strips | 6 |
% Overlap | 50 |
Strip Thickness | 0.08 in |
Mounting Hardware Material | Galvanized Steel |
Strip Type | Smooth |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Color | Clear |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 3 ft, Clear, Number of Strips 6, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedal Kit (MH4VME934G)
- VESTIL ALUMINUM PIPE SAFETY RAILING 120 IN (ADKR-10)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PD04201SFBA)
- DAYTON Pushing Rod (MHG212G)
- TMI Industrial Strip Door, Ribbed, 7ftHx5ftW (999-00519)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00700)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00117)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00118)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00727)
- TMI Strip Door Hardware, 3 ft. 4" L, PP (999-10106)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00408)
- Tmi Strip Doors