Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 7 ft. 3" L
Mfr # 999-00604
Zoro # G6123190
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 7 ft
- Strip Texture Ribbed
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00604
- Zoro # G6123190
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 3 ft |
Strip Length | 7 ft 3 in |
Strip Width | 6 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 9 |
% Overlap | 67 |
Strip Color | Clear |
Strip Thickness | 0.06 in |
Mounting Hardware Material | Galvanized Steel |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Ribbed |
Description
Strip Door, Ribbed, Strip Width 6 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 3 ft, Clear, Number of Strips 9, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.06 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 8 ft (12DOSW10X8)
- CASTERHQ 3"" Stem Caster, 3/8"x1-1/2" Threaded Stem, Gray Thermo Plasti (3ISC)
- ZORO SELECT Movers Dolly, 1000lb, 36x24x4-3/8 In. (9GKA3)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel with Brake, with Plate, Metalic Gray and Matte Gray (307145100)
- TMI Industrial Strip Door, Ribbed, 7ftHx5ftW (999-00519)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00001)
- TMI Save-T-Loc Strip Door Hardware, 8ft, Alum (999-00571)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00128)
- TMI Flexible Bulk Roll, Smooth, 16in, Clear, PVC (999-00119)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00224)
- ALECO AirFlex Yellow Replacement Strips 8', 8" x .080 (400718)
- Tmi Dock Gates & Doors