Shop All Strip Doors
Tmi
Indstrl Strip Door, Anti-Static, 8ftHx4ftW
Mfr # 999-00550
Zoro # G9602415
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 8 ft
- Includes Save-T Loc(R) Universal Mounting Hardware
- Strip Texture Smooth
- Opening Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00550
- Zoro # G9602415
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 4 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware |
Strip Texture | Smooth |
Number of Strips | 8 |
% Overlap | 50 |
Strip Thickness | 0.08 in |
Mounting Hardware Material | Aluminum |
Strip Type | Smooth |
Strip Color | Clear |
Temp. Range | 0 Degrees to 150 Degrees F |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 4 ft, Clear, Number of Strips 8, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Aluminum, Includes Save-T Loc(R) Universal Mounting Hardware, Strip Application Anti Static
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- DAYTON Equipment Roller, Swivel, 15,000 lb. Cap (21D022)
- DAYTON Chain, Grade 80, 3/8 Size, 30 ft., 7100 lb. (5WRR3)
- GLOBAL INDUSTRIAL 4inW x 72inL Forklift Fork Tine Extension (774106)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00415)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00203)
- TMI Replacement Strips, 8", Clear, PVC, PK5 (999-00005)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- TMI Rip-A-Strip Replacment, Smooth, 12in, Clear (999-00204)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00660)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00009)
- Tmi Dock Gates & Doors