Shop All Strip Doors
Tmi
Indstrl Strip Door, Anti-Static, 8ftHx3ftW
Mfr # 999-00549
Zoro # G9602424
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Smooth
- Includes Save-T Loc(R) Universal Mounting Hardware
- Opening Height 8 ft
- Opening Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00549
- Zoro # G9602424
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 3 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | Save-T Loc(R) Universal Mounting Hardware |
Number of Strips | 6 |
% Overlap | 50 |
Strip Color | Clear |
Strip Thickness | 0.08 in |
Mounting Hardware Material | Aluminum |
Strip Type | Smooth |
Temp. Range | 0 Degrees to 150 Degrees F |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 3 ft, Clear, Number of Strips 6, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Aluminum, Includes Save-T Loc(R) Universal Mounting Hardware, Strip Application Anti Static
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 13 ft L, 1 in W, Polyester, Silver (EE2801TTX13)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 3/8"" (T5423301)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-D3)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Black (EET1-902CW-8)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00010)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00117)
- TMI Strip Door, 8 ft. Opening Height, Black (999-00806)
- TMI Flexible Bulk Rolls, Smooth, 6in, Clear, PVC (999-00115)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00718)
- Tmi Strip Doors