Shop All Guard Rails
Tmi
Flexible Swinging Door, 8 x 5 ft, Clear
Mfr # 999-00101
Zoro # G8995095
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anti-curl strips and spring hinged stainless steel universal mounting hardware
- Window Included Yes
- Window Width Full View
- Door Height 8 ft
- Temp. Range -20 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00101
- Zoro # G8995095
- Country of Origin United States
- Category Guard Rails
Dimensions
Window Width | Full View |
Door Height | 8 ft |
Window Height | Full View |
Opening Height | 8 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Details
Includes | Anti-curl strips and spring hinged stainless steel universal mounting hardware |
Window Included | Yes |
Temp. Range | -20 Degrees to 140 Degrees F |
Item | Swinging Door |
Number of Doors | 2 |
Window Color | Clear |
Door Color | Clear |
Door Material | 0.080" Low Temperature Clear Flexible PVC |
Finish | Clear |
Hinges | Left and Right Jamb |
Door Thickness | 5/64 in |
Window Material | PVC |
Swinging Door Material | PVC |
Bumpers Included | No |
Description
Swinging Door, Door Height 8 ft, Door Width 5 ft, Door Color Clear, Swinging Door Material PVC, Door Thickness 5/64 in, Number of Doors 2, Window Height Full View, Window Width Full View, Bumpers Included No, Opening Height 8 ft, Opening Width 5 ft, Window Color Clear, Window Material PVC, Left and Right Jamb, Temp. Range -20 Degrees to 140 Degrees F, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1 x 15' Orange Cam Strap W/ S-Hook and Keeper (C5115SH255-OR)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 6 ft Length, 11,500 lb Vertical Capacity (EE2-804-06)
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- DAYTON Drum Grab, 2000 lb (29PH21)
- BLUFF MANUFACTURING 1/4" Thick 12" H Steel Post Protector Yellow (1/4PO12SY)
- POST GUARD Door Protectors, Steel, Yellow, PR (FDBL-36YL)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- VESTIL ALUMINUM PIPE SAFETY RAILING 120 IN (ADKR-10)
- ZORO SELECT Guard Rail Post, Double High Corner, L 4In (5JEX7)
- ZORO SELECT High Profile Machine Guard, Length: 3 ft. (1GUE5)
- Tmi Guard Rails