Shop All Guard Rails
Tmi
Flexible Swinging Door, 7 x 5 ft, Clear
Mfr # 999-00100
Zoro # G8995086
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Anti-curl strips and spring hinged stainless steel universal mounting hardware
- Hinges Left and Right Jamb
- Door Thickness 5/64 in
- Door Material 0.080" Low Temperature Clear Flexible PVC
- Temp. Range -20 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00100
- Zoro # G8995086
- Country of Origin United States
- Category Guard Rails
Dimensions
Opening Width | 5 ft |
Window Width | Full View |
Window Height | Full View |
Door Width | 5 ft |
Door Height | 7 ft |
Opening Height | 7 ft |
Details
Includes | Anti-curl strips and spring hinged stainless steel universal mounting hardware |
Hinges | Left and Right Jamb |
Door Thickness | 5/64 in |
Door Material | 0.080" Low Temperature Clear Flexible PVC |
Temp. Range | -20 Degrees to 140 Degrees F |
Finish | Clear |
Number of Doors | 2 |
Window Material | PVC |
Door Color | Clear |
Item | Swinging Door |
Swinging Door Material | PVC |
Window Color | Clear |
Bumpers Included | No |
Window Included | Yes |
Description
Swinging Door, Door Height 7 ft, Door Width 5 ft, Door Color Clear, Swinging Door Material PVC, Door Thickness 5/64 in, Number of Doors 2, Window Height Full View, Window Width Full View, Bumpers Included No, Opening Height 7 ft, Opening Width 5 ft, Window Color Clear, Window Material PVC, Left and Right Jamb, Temp. Range -20 Degrees to 140 Degrees F, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 9/32" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798495)
- CLINTON Space Place Alien, Blue, Laminate Step Stool (10-SP)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow (EE1802DFX6)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- QUEUE SOLUTIONS Queue Solutions CrowdMaster 1000 Steel Barricade, 100inL x 43inH, Flat Feet, Yellow (BARR8-FL-YW)
- PROTEC Bacell Foam Bumper, Heavy Duty (PTMF150)
- POST SHIELDS. Post Shields Inc. 6 in. H X 4 in. W X 4 in. L Plastic Black Fence Post Protection (5282712010)
- ZORO SELECT Socket Mounting Base, Double, L 7-1/2 In (2HER8)
- ZORO SELECT High Profile Machine Guard, Length: 3 ft. (1GUE5)
- GLOBAL INDUSTRIAL Concrete Anchor Bolts For Pedestrian Barrier (940379)
- VALLEY CRAFT Universal Post Protector, 18" (F85060A3)
- Tmi Warehouse Safety Guards & Protectors