Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC
Mfr # 999-00127
Zoro # G2442781
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Ribbed
- Roll Length 75 ft
- Strip Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00127
- Zoro # G2442781
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Width | 8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Ribbed |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Fits Strip Doors | 999-00029, 999-00030, 999-00031 |
Strip Type | Ribbed |
Strip Thickness | 0.08 in |
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Roll Length 75 ft, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors No. Modelo 999-00029, 999-00030, 999-00031, Roll/Strip Roll, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Foot Brakes (FB-S)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 165 lb (P16S-RP030K-P)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00407)
- TMI Replacement Strips, Smooth, 8", PVC, PK5 (999-00008)
- TMI Save-T-Loc Strip Door Hardware, 2ft, Alum (999-00568)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00743)
- TMI Flexible Bulk Roll, Smooth, 12in, Amber Wld (999-00126)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00406)
- TMI Industrial Strip Door, Ribbed, 10ftHx7ftW (999-00032)
- Tmi Dock Gates & Doors