Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Ribbed, 6" W
Mfr # 999-00402
Zoro # G6122028
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Ribbed
- Roll Length 75 ft
- Strip Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00402
- Zoro # G6122028
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Width | 6 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Ribbed |
Number of Strips | 0 |
Strip Color | Clear |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.06 in |
Strip Type | Ribbed |
Description
Replacement Strips, Ribbed, Strip Width 6 in, Clear, PVC, Roll Length 75 ft, Strip Thickness 0.06 in, Temp. Range 0 Degrees to 150 Degrees F, Roll/Strip Roll, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Cold Shut, Steel, Zinc Plated (T4900624)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 1900 lb Capacity (E-3648)
- RUBBERMAID Caster Only (1) For - Part# Rbmd2523L10000 (RBMD2523L10000)
- ALBION 5" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 550 lb (16PB05201R)
- TMI Industrial Strip Door, Ribbed, 7ftHx5ftW (999-00519)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00700)
- TMI Industrial PVC Strip Door, 12 ft. 3" L (999-00623)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00617)
- TMI Flexible Bulk Roll, Anti-Static, 8in, Clear (999-00559)
- TMI Industrial Strip Door, Ribbed, 7ftHx6ftW (999-00520)
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- Tmi Dock Gates & Doors