Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Ribbed, 16" W
Mfr # 999-00404
Zoro # G6122000
product price: $805.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$805.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Ribbed
- Roll Length 150 ft
- Strip Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00404
- Zoro # G6122000
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Width | 16 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Ribbed |
Number of Strips | 0 |
Strip Color | Clear |
Strip Type | Ribbed |
Strip Thickness | 0.16 in |
Temp. Range | 0 Degrees to 150 Degrees F |
Description
Replacement Strips, Ribbed, Strip Width 16 in, Clear, PVC, Roll Length 150 ft, Strip Thickness 0.16 in, Temp. Range 0 Degrees to 150 Degrees F, Roll/Strip Roll, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE1602NTX3)
- VESTIL Industrial Rubber Wedge (RBW-3)
- MIDWEST FASTENER 1/8" Quick Links 10PK (52253)
- US CARGO CONTROL Side Mount Wheel Net with Ratchet and Flat Hook - 4 pack (SMWNFH-4PK)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00011)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00014)
- TMI Industrial Strip Door, Smooth, 7ftHx8ftW (999-00508)
- TMI Save-T-Loc Strip Door Hardware, 8ft, Alum (999-00571)
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00639)
- IDEAL WAREHOUSE INNOVATIONS Standard Smooth PVC Roll, 6"x.060"x400Ft (14-1000)
- Tmi Dock Gates & Doors