Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Low-Temp Smooth
Mfr # 999-00413
Zoro # G6121915
product price: $629.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 150 ft
- Strip Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00413
- Zoro # G6121915
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Width | 16 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Number of Strips | 0 |
Strip Color | Clear |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.16 in |
Strip Type | Smooth |
Description
Replacement Strips, Smooth, Strip Width 16 in, Clear, PVC, Roll Length 150 ft, Strip Thickness 0.16 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Swivel Caster (NOB-2)
- ZORO SELECT Caster Wheel, Polyolefin, 3 in., 210 lb. (26Y398)
- MAGLINE. Replacement Wear Strip for Magliner Stair Climbers (302115)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (18PM05228S)
- TMI Industrial Strip Door, Ribbed, 7ftHx6ftW (999-00520)
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW (999-00545)
- TMI Flexible Bulk Roll, Anti-Static, 12in, Clr (999-00560)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00715)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00744)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00604)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- Tmi Dock Gates & Doors