Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Low-Temp Smooth
Mfr # 999-00411
Zoro # G6121930
product price: $627.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$627.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 200 ft
- Strip Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00411
- Zoro # G6121930
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 200 ft |
Strip Width | 12 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Number of Strips | 0 |
Strip Color | Clear |
Strip Thickness | 0.12 in |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Type | Smooth |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Roll Length 200 ft, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Capacity (Lb.): 270 (DG18)
- HILMAN ROLLERS 3-TON CAPACITY BULL DOLLY (BSP-3S)
- HAMILTON Ace Tuf Wheel 10X2.75 Offset Hub (W-10-OAT-5/8)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W24 x H67 In. (3TPE9)
- TMI Industrial Strip Door, Smooth, 10ftHx10ftW (999-00021)
- TMI Save-T-Loc(R) Strip Door Hardware, 2ft L (999-10100)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear (999-00123)
- TMI Industrial Strip Door, Smooth, 8ftHx8ftW (999-00017)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00127)
- TMI Flexible Bulk Roll, Smooth, 16in, Clear, PVC (999-00119)
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- Tmi Strip Doors