Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Low-Temp Smooth
Mfr # 999-00410
Zoro # G6121949
product price: $474.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 150 ft
- Strip Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00410
- Zoro # G6121949
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Width | 12 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Number of Strips | 0 |
Strip Thickness | 0.12 in |
Strip Type | Smooth |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Roll Length 150 ft, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Foundry Hook, G100, Clevis, 15000 lb. (X-046-13)
- CASTERHQ Spring Loaded Swivel Caster (1 Piece), 6"x2" Super Shock Absorber C (6X2-SC-SC)
- VESTIL HEFTI-LIFT ATTACH ROLLER PLATFORM (HYDC-RP)
- VESTIL Shorty Lift Master Boom - Non Telescope (LMS-EBNT-40-6)
- TMI Industrial Strip Door, Smooth, 8ftHx5ftW (999-00019)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00538)
- TMI Strip Door Hardware, 5 ft., Steel (999-00076)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00007)
- TMI Strip Door, 7 ft. Opening Height, Black (999-00802)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- ALECO AirFlex Black Mesh Strip Door Kit 8' X 8', 8" x .080 (405016)
- Tmi Dock Gates & Doors