Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Low-Temp Smooth, 8" W
Mfr # 999-00409
Zoro # G6121958
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 300 ft
- Strip Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00409
- Zoro # G6121958
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 300 ft |
Strip Width | 8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Number of Strips | 0 |
Strip Color | Clear |
Strip Type | Smooth |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.08 in |
Description
Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Roll Length 300 ft, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, Wh 5X2 Duralast (R-WH-5DB)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 8 x 2 (232CP14)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17628)
- LITTLE GIANT Adjustable Tray, 15 In. L, 36 In. H (AF-SHELF-15)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00702)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00405)
- TMI Flexible Bulk Rolls, Ribbed, 16" W (999-00404)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00120)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00408)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00406)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear (999-00123)
- Tmi Dock Gates & Doors