Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Low-Temp Smooth, 6" W
Mfr # 999-00407
Zoro # G6121976
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 300 ft
- Strip Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00407
- Zoro # G6121976
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 300 ft |
Strip Width | 6 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Number of Strips | 0 |
Strip Thickness | 0.06 in |
Strip Type | Smooth |
Strip Color | Clear |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Replacement Strips, Smooth, Strip Width 6 in, Clear, PVC, Roll Length 300 ft, Strip Thickness 0.06 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00234)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 4' - 2-ply (EE2-903-04-T3)
- ZORO SELECT Rigid Plate Castr, Cast Irn, 8 in., 1250 lb (1NWL7)
- US CARGO CONTROL 1" x 20' Red Endless Ratchet Strap (1620FE-RED)
- TMI Flexible Bulk Rolls, Smooth, 6in, Clear, PVC (999-00115)
- TMI Industrial Strip Door, Ribbed, 10ftHx8ftW (999-00034)
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW (999-00545)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00129)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00004)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00707)
- Tmi Dock Gates & Doors