Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Low-Temp Smooth, 6" W
Mfr # 999-00406
Zoro # G6121985
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 150 ft
- Strip Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00406
- Zoro # G6121985
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Width | 6 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Number of Strips | 0 |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.06 in |
Strip Color | Clear |
Strip Type | Smooth |
Description
Replacement Strips, Smooth, Strip Width 6 in, Clear, PVC, Roll Length 150 ft, Strip Thickness 0.06 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" Nickel Swivel Single Pulley 5PK (52224)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP010L-15)
- ZORO SELECT Swivl Stem Caster, Poly, 5 in., 300 lb., Gry (20TM29)
- US CARGO CONTROL 1/2" x 3' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100DOSL-3)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00010)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00660)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx3ftW (999-00549)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00415)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx8ftW (999-00553)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00614)
- ALECO Clear-Flex II Low-Temp Reinforced Strip Door Kit 3.3' x 7', 8" x .080 (440045)
- Tmi Dock Gates & Doors