Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Low-Temp Ribbed
Mfr # 999-00417
Zoro # G6121879
product price: $1,065.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,065.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Ribbed
- Roll Length 150 ft
- Strip Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00417
- Zoro # G6121879
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Width | 16 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Ribbed |
Number of Strips | 0 |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.16 in |
Strip Color | Clear |
Strip Type | Ribbed |
Description
Replacement Strips, Ribbed, Strip Width 16 in, Clear, PVC, Roll Length 150 ft, Strip Thickness 0.16 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 700 lb. (3G270)
- GLADIATOR CARGO NETS S-Hook AttachmentHardware Kit (2 Straps) (ASH-70)
- VESTIL Cloth Fork Truck, Seat-Seat Belt (LTS-C)
- MIDWEST FASTENER 3/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35801)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00117)
- TMI Industrial Strip Door, Smooth, 8ftHx5ftW (999-00019)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00744)
- TMI Save-T-Loc Strip Door Hardware, 2ft, Alum (999-00568)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00540)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00538)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00003)
- Tmi Strip Doors