Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Low-Temp Ribbed
Mfr # 999-00416
Zoro # G6121888
product price: $524.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$524.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Ribbed
- Roll Length 100 ft
- Strip Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00416
- Zoro # G6121888
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 100 ft |
Strip Width | 16 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Ribbed |
Number of Strips | 0 |
Strip Color | Clear |
Strip Thickness | 0.16 in |
Strip Type | Ribbed |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Replacement Strips, Ribbed, Strip Width 16 in, Clear, PVC, Roll Length 100 ft, Strip Thickness 0.16 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Green Polyurethane ON CAST Iron CORE, 1,400 LBS Cap, Replace (CB-PCI82)
- EVEREST 2" X 10Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1134)
- CM Brake Friction Plate (24602)
- WESCO Pumping Valve Assembly (050774)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00203)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00658)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00617)
- TMI Save-T-Loc Strip Door Hardware, 4ft, Alum (999-10050)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00651)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- Tmi Strip Doors