Shop All Strip Doors
Tmi
Flexible Bulk Roll, Smooth, 8in, Red Weld
Mfr # 999-00131
Zoro # G3413934
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 300 ft
- Strip Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00131
- Zoro # G3413934
- UPC # 094714181926
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 300 ft |
Strip Width | 8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Strip Type | Smooth |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.08 in |
Strip Color | Red Weld Tint |
Fits Strip Doors | Any |
Description
Replacement Strips, Smooth, Strip Width 8 in, Red Weld Tint, PVC, Roll Length 300 ft, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors Cualquiera, Roll/Strip Roll, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE2802DFX20)
- VESTIL Electric Pallet Truck 4.5K 27x96 (EPT-2796-45-AGM)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123648SL-Y)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- TMI Flexible Bulk Roll, Smooth, 16in, Clear, PVC (999-00119)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00659)
- TMI Save-T-Loc(R) Strip Door Hardware, 6ft L (999-10101)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00009)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00707)
- TMI Industrial Strip Door, Ribbed, 8ftHx5ftW (999-00030)
- TMI Industrial Strip Door, Ribbed, 10ftHx9ftW (999-00525)
- Tmi Dock Gates & Doors