Shop All Strip Doors
Tmi
Flexible Bulk Roll, Smooth, 8in, Amber Weld
Mfr # 999-00125
Zoro # G2321846
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 300 ft
- Strip Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00125
- Zoro # G2321846
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 300 ft |
Strip Width | 8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Strip Type | Smooth |
Temp. Range | 0 Degrees to 150 Degrees F |
Fits Strip Doors | Any |
Strip Thickness | 0.08 in |
Strip Color | Amber Weld Tint |
Description
Replacement Strips, Smooth, Strip Width 8 in, Amber Weld Tint, PVC, Roll Length 300 ft, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors Cualquiera, Roll/Strip Roll, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Ace-Tuf Wheel, 12X3.00X3-1/4 3/4Bb (W-12-AT-3/4)
- TRI-ARC Rolling Ladder, 4 Steps, Serrated Tread (WLAR104245)
- A-SAFE iFlexA, 7 1/2in Standard Bollard (446S01070057)
- COTTERMAN 6 ft 5 in Fixed Ladder, Steel, 7 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F7S C1)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00414)
- TMI Industrial Strip Door, Smooth, 8ftHx5ftW (999-00230)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx4ftW (999-00550)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00726)
- TMI Flexible Bulk Roll, Reinforced, 6in, Clear (999-00124)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00702)
- Tmi Strip Doors