Shop All Strip Doors
Tmi
Flexible Bulk Roll, Smooth, 48in, Clear, PVC
Mfr # 999-00120
Zoro # G1898321
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 30 ft
- Strip Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00120
- Zoro # G1898321
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 30 ft |
Strip Width | 48 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Temp. Range | 0 Degrees to 150 Degrees F |
Fits Strip Doors | Any |
Strip Thickness | 0.08 in |
Strip Type | Smooth |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 48 in, Clear, PVC, Roll Length 30 ft, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors Cualquiera, Roll/Strip Roll, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF (DG27)
- RUBBERMAID COMMERCIAL Stem Caster, For Use With 5M654 (GRFG1314L30000)
- SERVICE CASTER Greenlee Caster Set– GMX Cart – 2 Brake Bolt On Swivel Lock 2 Swivel Brake -SCC (GRE-SCC-100S1030-SNB-SLB-BSL-2-SLB-2)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D4)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00703)
- TMI Rip-A-Strip Replacement Strips, 12" W (999-00730)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00016)
- TMI Industrial Strip Door, Ribbed, 7ftHx3ftW (999-00517)
- TMI Flexible Bulk Roll, Reinforced, 12in, Clr (999-00071)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00727)
- IDEAL WAREHOUSE INNOVATIONS Standard Smooth PVC Roll, 8"x.080"x300Ft (14-1004)
- Tmi Strip Doors