Shop All Strip Doors
Tmi
Flexible Bulk Roll, Smooth, 16in, Clear, PVC
Mfr # 999-00119
Zoro # G0409692
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 100 ft
- Strip Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00119
- Zoro # G0409692
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 100 ft |
Strip Width | 16 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Strip Thickness | 0.16 in |
Strip Color | Clear |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Smooth |
Fits Strip Doors | Any |
Description
Replacement Strips, Smooth, Strip Width 16 in, Clear, PVC, Roll Length 100 ft, Strip Thickness 0.16 in, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors Cualquiera, Roll/Strip Roll, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 4 in W, Nylon, Yellow (EEF4-904-5)
- WESTWARD Welding Cart with Drawers (19D984)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF59)
- US CARGO CONTROL 2" Yellow Zinc D-Ring - Break Strength 10,000 lbs (DR510)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00629)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00728)
- TMI Industrial Strip Door, Ribbed, 10ftHx9ftW (999-00525)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00200)
- TMI Strip Door Hardware, 5 ft., Steel (999-00076)
- TMI Industrial Strip Door, Smooth, 10ftHx10ftW (999-00021)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00410)
- Tmi Dock Gates & Doors