Shop All Strip Doors
Tmi
Flexible Bulk Roll, Smooth, 12in, Clear, PVC
Mfr # 999-00002
Zoro # G3120354
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 150 ft
- Strip Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00002
- Zoro # G3120354
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Width | 12 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Strip Thickness | 0.12 in |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Smooth |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Roll Length 150 ft, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Roll/Strip Roll, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Mort Wheel 8X2 1Rb (W-820-R-1)
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- US CARGO CONTROL Short Standard Handle Ratchet for 2" Webbing (RAT54)
- LINCOLN Conveyor Drive Coupling (369190)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00541)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00647)
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00403)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- TMI Replacement Strips, Smooth, 8", PVC, PK5 (999-00008)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00409)
- Tmi Dock Gates & Doors