Shop All Strip Doors
Tmi
Flexible Bulk Roll, Smooth, 12in, Amber Wld
Mfr # 999-00126
Zoro # G0687267
product price: $645.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$645.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 200 ft
- Strip Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00126
- Zoro # G0687267
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 200 ft |
Strip Width | 12 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Strip Color | Amber Weld Tint |
Strip Thickness | 0.12 in |
Temp. Range | 0 Degrees to 150 Degrees F |
Fits Strip Doors | Any |
Strip Type | Smooth |
Description
Replacement Strips, Smooth, Strip Width 12 in, Amber Weld Tint, PVC, Roll Length 200 ft, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors Cualquiera, Roll/Strip Roll, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Fixed Crane 10' Locking 2K (FHS-2-10-TLC)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN2802TX8)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31807)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00649)
- TMI Industrial Strip Door, Ribbed, 7ftHx6ftW (999-00520)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00224)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00727)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00129)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00614)
- TMI Flexible Bulk Roll, Smooth, 8in, Red Weld (999-00131)
- Tmi Dock Gates & Doors