Shop All Strip Doors
Tmi
Flexible Bulk Roll, Ribbed, 8in, Clear
Mfr # 999-00072
Zoro # G1590714
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Ribbed
- Roll Length 150 ft
- Strip Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00072
- Zoro # G1590714
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Width | 8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Ribbed |
Strip Thickness | 0.08 in |
Strip Type | Ribbed |
Strip Color | Clear |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Roll Length 150 ft, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S-Hook, 3/4" W, Black (635771765)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 2000 Lb. Capacity (298643)
- JR PRODUCTS JR Products GSNI-5000-20 Gas Spring - 10" EXT, 20 lbs. (GSNI-5000-20)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- TMI Save-T-Loc(R) Strip Door Hardware, 2ft L (999-10100)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00007)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00405)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00743)
- TMI Industrial Strip Door, Ribbed, 12ftHx12ftW (999-00028)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00128)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00703)
- Tmi Strip Doors