Shop All Strip Doors
Tmi
Flexible Bulk Roll, Ribbed, 16in, Clear, PVC
Mfr # 999-00539
Zoro # G9602521
product price: $467.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Ribbed
- Roll Length 100 ft
- Strip Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00539
- Zoro # G9602521
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 100 ft |
Strip Width | 16 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Ribbed |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.16 in |
Strip Type | Ribbed |
Strip Color | Clear |
Description
Replacement Strips, Ribbed, Strip Width 16 in, Clear, PVC, Roll Length 100 ft, Strip Thickness 0.16 in, Temp. Range 0 Degrees to 150 Degrees F, Roll/Strip Roll, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Welding Cylinder Truck, 1 Cyl, 500 lb. (4ZJ12)
- LITTLE GIANT Platform Truck, 1600 lb., 18 x 32", 3" Lip (T700-X3)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 3 in, 176 lb (1G199)
- VESTIL Cylinder Bracket, Plastic (CB-W-2P)
- TMI Flexible Bulk Rolls, Smooth, 16" W (999-00401)
- TMI Strip Door Hardware, 3 ft. 4" L, PP (999-10106)
- TMI Industrial Strip Door, Ribbed, 7ftHx5ftW (999-00519)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00540)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 6ft6inH (999-00210)
- TMI Industrial Strip Door, Smooth, 8ftHx5ftW (999-00019)
- ALECO AirFlex Yellow Replacement Strips 8', 8" x .080 (400718)
- Tmi Strip Doors