Shop All Strip Doors
Tmi
Flexible Bulk Roll, Ribbed, 12in, Clear, PVC
Mfr # 999-00003
Zoro # G1672194
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Ribbed
- Roll Length 150 ft
- Strip Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00003
- Zoro # G1672194
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Width | 12 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Ribbed |
Strip Type | Ribbed |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.12 in |
Strip Color | Clear |
Description
Replacement Strips, Ribbed, Strip Width 12 in, Clear, PVC, Roll Length 150 ft, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Roll/Strip Roll, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 30, 3/16 Size, 250 ft., 800 lb. (1DJT7)
- ZORO SELECT Speed Hump, 19-1/2 x 2-1/4 x 35-1/2 In (8RX45)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (L7304)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 740 Lb (2TAC4)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00742)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00718)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00415)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00405)
- TMI Strip Door Hardware, 4 ft., Steel (999-00075)
- Tmi Strip Doors