Shop All Strip Doors
Tmi
Flexible Bulk Roll, Ribbed, 12in, Clear
Mfr # 999-00073
Zoro # G1496476
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Ribbed
- Roll Length 150 ft
- Strip Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00073
- Zoro # G1496476
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Width | 12 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Ribbed |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Type | Ribbed |
Strip Thickness | 0.12 in |
Strip Color | Clear |
Description
Replacement Strips, Ribbed, Strip Width 12 in, Clear, PVC, Roll Length 150 ft, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Super-Duty Dolly, Red, 1800 Lb (SL1800D6R)
- ZORO SELECT Solid Wheel, Sawtooth, 325 lb. Load Rating (53CM59)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D4)
- TRI-ARC 156 in H Steel Configurable Rolling Ladder, 12 Steps, 450 lb Load Capacity (UKDEC112242)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00639)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00016)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00715)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00658)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear (999-00123)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00728)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00726)
- Tmi Dock Gates & Doors