Shop All Strip Doors
Tmi
Flexible Bulk Roll, Reinforced, 8in, Clear
Mfr # 999-00070
Zoro # G0982511
product price: $632.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$632.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Reinforced, Smooth
- Roll Length 300 ft
- Strip Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00070
- Zoro # G0982511
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 300 ft |
Strip Width | 8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Reinforced, Smooth |
Strip Type | Smooth, Reinforced |
Strip Color | Clear |
Strip Thickness | 0.08 in |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Replacement Strips, Reinforced, Smooth, Strip Width 8 in, Clear, PVC, Roll Length 300 ft, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Green, 20 ft. L (STRERS2-20)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown, PVC (AIR2003684MBR)
- CHICAGO HARDWARE Clevis Grab Hook, 4000 Lb, Clevis Attachment, 516 In, Drop Forged Steel, SelfColored, For Use, 23710 9 (23710 9)
- ALLEGRO INDUSTRIES Puncture-Proof Wheels, 10in, PK2 (9401-29)
- TMI Industrial Strip Door, Ribbed, 8ftHx4ftW (999-00232)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00035)
- TMI Flexible Bulk Roll, Smooth, 8in, Clear (999-00122)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00072)
- TMI Strip Door Hardware, 4 ft., Aluminum (999-00050)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00213)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00412)
- Tmi Dock Gates & Doors